description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Bore Size Tolerance | +.0005 to +.0020 in |
| Set Screw Size | 1/2-13 UNC |
| Bore Type | Finished with Keyway |
| Length Through Bore | 2 23/32 in |
| Hub Type | Shaft Hub |
| Set Screw Location | Oneover K Sand 90° |
| Size | 10 |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 2 3/8 in |
| Flange Diameter | 7.5 in |
| Keyseat | 5/8 in x 5/16 in |
| Hub Dia. | 4 3/8 in |
| Flange Length | 1 7/32 in |
| RPM [Max] | 3600 rpm |
| Hub Length | 13/16 in |
| O.D. | 7.5 in |
| Compatible Bore Size [Min] | 7/16 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Max] | 3 3/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 698672641005 |

