description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Material | High Strength Cast Iron |
| Flange Diameter | 7.5 in |
| Set Screw Location | Oneover K Sand 90° |
| Size | 10 |
| Set Screw Size | 5/8-11 UNC |
| Hub Length | 1 15/32 in |
| Compatible Bore Size [Max] | 3 3/8 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 3 3/8 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Compatible Bore Size [Min] | 7/16 in |
| Hub Dia. | 4 3/8 in |
| RPM [Max] | 3600 rpm |
| Bore Type | Finished with Keyway |
| Hub Type | Shaft Hub |
| Keyseat | 7/8 in x 3/16 in |
| Flange Length | 1 7/32 in |
| O.D. | 7.5 in |
| Length Through Bore | 2 11/16 in |
| Weight | 10.0 LB |
| EAN or UPC | 698672641043 |

