description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Material | High Strength Cast Iron |
| Hub Dia. | 111 mm |
| Keyseat | 14 mm x 3.8 mm |
| Size | 10 |
| Hub Type | Shaft Hub |
| Compatible Bore Size [Max] | 3 3/8 in, 85 mm |
| Flange Length | 31 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| O.D. | 191 mm |
| Flange Diameter | 7.5 in |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 69 mm |
| Hub Length | 21 mm |
| Bore Type | Finished with Keyway |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | M10x1.5 |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| Bore Dia. | 48 mm |
| Weight | 12.7 LB |
| EAN or UPC | 698672154413 |

