Skip to content Skip to navigation menu
TB Woods10SC7813

10SC7813

10SC78-13 SF FLANGE
Item #100814809
TB Woods10SC7813
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For over 50 years, TB Wood’s has led the coupling industry with the original TB Wood’s Sure-Flex design and we haven’t stopped innovating since. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. As a result, these couplings provide clean, dependable, and quiet performance for a variety of applications.
Hub Length 1 27/32 in
Material High Strength Cast Iron
Flange Length 1 7/32 in
Size 10
Compatible Bore Size [Max] 3 3/8 in
Length Through Bore 3 3/4 in
Angular Misalignment [Max] 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves
O.D. 7.5 in
Flange Diameter 7.5 in
Compatible Bore Size [Min] 7/16 in
Hub Dia. 6 1/8 in
Hub Type Spacer Flange
RPM [Max] 3600 rpm
Weight 15.5 LB
EAN or UPC 698672670241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison