description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Flange Diameter | 8.625 in |
| Hub Length | 1 1/8 in |
| Keyseat | 5/16 in x 5/32 in |
| RPM [Max] | 3600 rpm |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Max] | 3 7/8 in |
| Size | 11 |
| Bore Dia. | 1 3/8 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Hub Type | Shaft Hub |
| Set Screw Size | 3/8-16 UNC |
| O.D. | 8 5/8 in |
| Compatible Bore Size [Min] | 1/2 in |
| Set Screw Location | Oneover K Sand 90° |
| Length Through Bore | 3 7/16 in |
| Hub Dia. | 5 1/4 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Length | 1 1/2 in |
| Weight | 23.3 LB |
| EAN or UPC | 698672641081 |

