Skip to content Skip to navigation menu
TB Woods11S214

11S214

11SX2 1/4 SF FLANGE
Item #100814818
TB Woods11S214
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
  • spacer hubs and sleeve inserts listed seperately.
Set Screw Location Oneover K Sand 90°
Flange Length 1 1/2 in
Keyseat 1/2 in x 1/4 in
Bore Type Finished with Keyway
O.D. 8 5/8 in
Compatible Bore Size [Max] 3 7/8 in
Bore Dia. 2 1/4 in
Angular Misalignment [Max] 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves
Length Through Bore 3 7/16 in
Set Screw Size 3/8-16 UNC
RPM [Max] 3600 rpm
Bore Size Tolerance +.0005 to +.0020 in
Hub Dia. 5 1/4 in
Compatible Bore Size [Min] 1/2 in
Material High Strength Cast Iron
Hub Length 1 1/8 in
Hub Type Shaft Hub
Flange Diameter 8.625 in
Size 11
Weight 21.0 LB
EAN or UPC 698672641449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison