description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Flange Length | 1 1/2 in |
| Keyseat | 5/8 in x 5/16 in |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| Flange Diameter | 8.625 in |
| Size | 11 |
| Compatible Bore Size [Max] | 3 7/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | 1/2-13 UNC |
| Bore Dia. | 2 3/8 in |
| O.D. | 8 5/8 in |
| Length Through Bore | 3 7/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Min] | 1/2 in |
| Hub Length | 1 1/8 in |
| Hub Dia. | 5 1/4 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| RPM [Max] | 3600 rpm |
| Material | High Strength Cast Iron |
| Weight | 20.6 LB |
| EAN or UPC | 698672641135 |

