description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Length Through Bore | 87 mm |
| Hub Dia. | 133 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 48 mm |
| Set Screw Location | Oneover K Sand 90° |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 1/2 in, 13 mm |
| Keyseat | 14 mm x 3.8 mm |
| Flange Length | 38 mm |
| RPM [Max] | 3600 rpm |
| O.D. | 219 mm |
| Hub Type | Shaft Hub |
| Size | 11 |
| Set Screw Size | M10x1.5 |
| Bore Size Tolerance | +.025 to +.050 mm |
| Flange Diameter | 8.625 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Max] | 3 7/8 in, 98 mm |
| Hub Length | 29 mm |
| Weight | 23.0 LB |
| EAN or UPC | 698672154468 |

