description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Length Through Bore | 3 7/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Length | 1 1/2 in |
| Hub Type | Shaft Hub |
| Hub Dia. | 5 1/4 in |
| Compatible Bore Size [Min] | 1/2 in |
| Set Screw Size | 3/8-16 UNC |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Type | Finished Bore |
| Size | 11 |
| Compatible Bore Size [Max] | 3 7/8 in |
| Hub Length | 1 1/8 in |
| O.D. | 8 5/8 in |
| Material | High Strength Cast Iron |
| Set Screw Location | Oneover K Sand 90° |
| Bore Dia. | 1 1/4 in |
| RPM [Max] | 3600 rpm |
| Flange Diameter | 8.625 in |
| Weight | 23.4 LB |
| EAN or UPC | 698672641067 |

