description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Compatible Bore Size [Min] | 7/8 in |
| Bore Dia. | 1 5/8 in |
| O.D. | 10 in |
| RPM [Max] | 2800 rpm |
| Keyseat | 3/8 in x 3/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Hub Length | 1 9/32 in |
| Set Screw Size | 1/2-13 UNC |
| Set Screw Location | Oneover K Sand 90° |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Dia. | 5 3/4 in |
| Flange Diameter | 10 in |
| Size | 12 |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| Flange Length | 1 11/16 in |
| Compatible Bore Size [Max] | 3 15/16 in |
| Length Through Bore | 4 in |
| Material | High Strength Cast Iron |
| Weight | 34.1 LB |
| EAN or UPC | 698672641470 |

