description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Size | 12 |
| Compatible Bore Size [Max] | 3 15/16 in |
| Hub Length | 1 9/32 in |
| Length Through Bore | 4 in |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Set Screw Location | Oneover K Sand 90° |
| Bore Type | Finished with Keyway |
| Bore Dia. | 2 1/8 in |
| RPM [Max] | 2800 rpm |
| O.D. | 10 in |
| Set Screw Size | 1/2-13 UNC |
| Flange Diameter | 10 in |
| Flange Length | 1 11/16 in |
| Hub Dia. | 5 3/4 in |
| Compatible Bore Size [Min] | 7/8 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Keyseat | 1/2 in x 1/4 in |
| Weight | 31.8 LB |
| EAN or UPC | 698672641203 |

