description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Keyseat | 5 mm x 2.3 mm |
| Compatible Bore Size [Max] | 7/8 in, 22 mm |
| Size | 3 |
| O.D. | 52 mm |
| Angular Misalignment [Max] | 1° |
| Hub Length | 10 mm |
| Flange Diameter | 2.062 in |
| Compatible Bore Size [Min] | 3/8 in, 10 mm |
| Length Through Bore | 20 mm |
| Set Screw Size | 1/4-20 UNC |
| Hub Dia. | 38 mm |
| Bore Size Tolerance | +.016 to +.034 mm |
| Set Screw Location | Oneover K Sand 90° |
| Bore Dia. | 14 mm |
| Material | Sintered Carbon Steel |
| Flange Length | 10 mm |
| Hub Type | Shaft Hub |
| RPM [Max] | 9200 rpm |
| Bore Type | Finished with Keyway |
| Weight | 0.3 LB |
| EAN or UPC | 698672154123 |

