description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Size Tolerance | +.020 to +.041 mm |
| Keyseat | 6 mm x 2.8 mm |
| Set Screw Size | 1/4-20 UNC |
| RPM [Max] | 9200 rpm |
| Material | Sintered Carbon Steel |
| Length Through Bore | 20 mm |
| Angular Misalignment [Max] | 1° |
| Flange Length | 10 mm |
| Hub Type | Shaft Hub |
| Flange Diameter | 2.062 in |
| Bore Dia. | 19 mm |
| Bore Type | Finished with Keyway |
| O.D. | 52 mm |
| Hub Dia. | 38 mm |
| Compatible Bore Size [Max] | 7/8 in, 22 mm |
| Size | 3 |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 3/8 in, 10 mm |
| Hub Length | 10 mm |
| Weight | 0.25 LB |
| EAN or UPC | 698672154154 |

