description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Compatible Bore Size [Max] | 7/8 in |
| Keyseat | 3/16 in x 3/32 in |
| Flange Length | 25/64 in |
| Bore Type | Finished with Keyway |
| RPM [Max] | 9200 rpm |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Dia. | 1 1/2 in |
| Hub Length | 13/32 in |
| Material | Sintered Carbon Steel |
| Set Screw Location | Oneover K Sand 90° |
| Bore Dia. | 3/4 in |
| Size | 3 |
| Compatible Bore Size [Min] | 3/8 in |
| Set Screw Size | 1/4-20 UNC |
| Hub Type | Shaft Hub |
| O.D. | 2 1/16 in |
| Angular Misalignment [Max] | 1° |
| Flange Diameter | 2.062 in |
| Length Through Bore | 51/64 in |
| Weight | 0.3 LB |
| EAN or UPC | 698672620048 |

