description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| RPM [Max] | 9200 rpm |
| Bore Type | Finished with Keyway |
| Set Screw Location | Oneover K Sand 90° |
| Bore Dia. | 7/8 in |
| Compatible Bore Size [Max] | 7/8 in |
| Angular Misalignment [Max] | 1° |
| Hub Type | Shaft Hub |
| Flange Diameter | 2.062 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Set Screw Size | 1/4-20 UNC |
| Flange Length | 25/64 in |
| O.D. | 2 1/16 in |
| Size | 3 |
| Compatible Bore Size [Min] | 3/8 in |
| Keyseat | 3/16 in x 3/32 in |
| Hub Length | 13/32 in |
| Material | Sintered Carbon Steel |
| Hub Dia. | 1 1/2 in |
| Length Through Bore | 51/64 in |
| Weight | 0.3 LB |
| EAN or UPC | 698672620055 |

