description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Size Tolerance | +.0005 to +.0015 in |
| Keyseat | 1/4 in x 1/8 in |
| Material | Sintered Carbon Steel |
| Set Screw Location | Oneover K Sand 90° |
| Hub Type | Shaft Hub |
| Bore Dia. | 15/16 in |
| Size | 4 |
| RPM [Max] | 7600 rpm |
| Hub Length | 27/64 in |
| Compatible Bore Size [Min] | 1/2 in |
| Angular Misalignment [Max] | 1° |
| Flange Diameter | 2.5 in |
| Flange Length | 7/16 in |
| Bore Type | Finished with Keyway |
| O.D. | 2 1/2 in |
| Hub Dia. | 1 5/8 in |
| Length Through Bore | 55/64 in |
| Set Screw Size | 1/4-20 UNC |
| Compatible Bore Size [Max] | 1 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 698672620109 |

