description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Bore Type | Finished with Keyway |
| Flange Length | 7/16 in |
| Size | 4 |
| Material | Sintered Carbon Steel |
| Compatible Bore Size [Max] | 1 1/8 in |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° |
| Length Through Bore | 55/64 in |
| Keyseat | 3/16 in x 3/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. | 7/8 in |
| Hub Dia. | 1 5/8 in |
| O.D. | 2 1/2 in |
| Hub Length | 27/64 in |
| Flange Diameter | 2.5 in |
| RPM [Max] | 7600 rpm |
| Compatible Bore Size [Min] | 1/2 in |
| Weight | 0.4 LB |
| EAN or UPC | 698672620093 |

