description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Material | Sintered Carbon Steel |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | 5/16-18 UNC |
| Size | 5 |
| Hub Dia. | 1 7/8 in |
| Flange Length | 19/32 in |
| O.D. | 3 1/4 in |
| Bore Dia. | 1 in |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 1/2 in |
| RPM [Max] | 7600 rpm |
| Flange Diameter | 3.25 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Angular Misalignment [Max] | 1° |
| Compatible Bore Size [Max] | 1 1/4 in |
| Hub Length | 29/64 in |
| Hub Type | Shaft Hub |
| Length Through Bore | 1 3/64 in |
| Keyseat | 1/4 in x 1/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 698672620178 |

