description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Keyseat | 1/4 in x 1/8 in |
| Bore Dia. | 1 1/8 in |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° |
| RPM [Max] | 7600 rpm |
| Bore Type | Finished with Keyway |
| Hub Dia. | 1 7/8 in |
| Hub Length | 29/64 in |
| O.D. | 3 1/4 in |
| Material | Sintered Carbon Steel |
| Length Through Bore | 1 3/64 in |
| Flange Diameter | 3.25 in |
| Flange Length | 19/32 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Size | 5 |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 1/2 in |
| Compatible Bore Size [Max] | 1 1/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 698672620185 |

