description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Hub Dia. | 1 7/8 in |
| Set Screw Size | 5/16-18 UNC |
| Flange Diameter | 3.25 in |
| Angular Misalignment [Max] | 1° |
| Compatible Bore Size [Max] | 1 1/4 in |
| RPM [Max] | 7600 rpm |
| Bore Dia. | 3/4 in |
| O.D. | 3 1/4 in |
| Compatible Bore Size [Min] | 1/2 in |
| Size | 5 |
| Keyseat | 3/16 in x 3/32 in |
| Length Through Bore | 1 3/64 in |
| Hub Length | 29/64 in |
| Flange Length | 19/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Type | Shaft Hub |
| Material | Sintered Carbon Steel |
| Bore Type | Finished with Keyway |
| Weight | 1.0 LB |
| EAN or UPC | 698672620147 |

