description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Set Screw Size | 5/16-18 UNC |
| Angular Misalignment [Max] | 1° |
| O.D. | 3 1/4 in |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Dia. | 1 7/8 in |
| Compatible Bore Size [Max] | 1 1/4 in |
| Flange Length | 19/32 in |
| Length Through Bore | 1 3/64 in |
| Set Screw Location | Oneover K Sand 90° |
| Size | 5 |
| Keyseat | 3/16 in x 3/32 in |
| Bore Dia. | 5/8 in |
| Material | Sintered Carbon Steel |
| Hub Length | 29/64 in |
| RPM [Max] | 7600 rpm |
| Compatible Bore Size [Min] | 1/2 in |
| Flange Diameter | 3.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 698672620130 |

