description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| O.D. | 3 1/4 in |
| Keyseat | 3/16 in x 3/32 in |
| Compatible Bore Size [Min] | 1/2 in |
| Hub Length | 29/64 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Type | Finished with Keyway |
| Hub Dia. | 1 7/8 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Compatible Bore Size [Max] | 1 1/4 in |
| RPM [Max] | 7600 rpm |
| Flange Length | 19/32 in |
| Angular Misalignment [Max] | 1° |
| Flange Diameter | 3.25 in |
| Set Screw Location | Oneover K Sand 90° |
| Length Through Bore | 1 3/64 in |
| Size | 5 |
| Hub Type | Shaft Hub |
| Bore Dia. | 7/8 in |
| Material | Sintered Carbon Steel |
| Weight | 0.9 LB |
| EAN or UPC | 698672620154 |

