Skip to content Skip to navigation menu
TB Woods5S1

5S1

5SX1 SF FLANGE
Item #100814574
TB Woods5S1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
  • spacer hubs and sleeve inserts listed seperately.
Material Sintered Carbon Steel
Flange Length 19/32 in
Compatible Bore Size [Max] 1 1/4 in
Size 5
Bore Dia. 1 in
Hub Length 29/64 in
Set Screw Size 5/16-18 UNC
Length Through Bore 1 11/32 in
Angular Misalignment [Max]
Set Screw Location Oneover K Sand 90°
Bore Type Finished with Keyway
Bore Size Tolerance +.0005 to +.0015 in
Compatible Bore Size [Min] 1/2 in
Hub Type Shaft Hub
RPM [Max] 7600 rpm
Hub Dia. 1 7/8 in
Keyseat 1/4 in x 1/8 in
Flange Diameter 3.25 in
O.D. 3 1/4 in
Weight 1.4 LB
EAN or UPC 698672640077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison