description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 7600 rpm |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| Keyseat | 1/4 in x 1/8 in |
| Compatible Bore Size [Max] | 1 1/4 in |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° |
| Hub Dia. | 1 7/8 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Dia. | 1 3/16 in |
| Compatible Bore Size [Min] | 1/2 in |
| Hub Length | 29/64 in |
| Size | 5 |
| O.D. | 3 1/4 in |
| Length Through Bore | 1 11/32 in |
| Flange Diameter | 3.25 in |
| Material | Sintered Carbon Steel |
| Flange Length | 19/32 in |
| Weight | 1.3 LB |
| EAN or UPC | 698672640107 |

