description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 7600 rpm |
| Compatible Bore Size [Min] | 1/2 in, 13 mm |
| Keyseat | 8 mm x 3.3 mm |
| Hub Length | 12 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Set Screw Location | Oneover K Sand 90° |
| Size | 5 |
| Length Through Bore | 34 mm |
| Bore Dia. | 25 mm |
| Angular Misalignment [Max] | 1° |
| Hub Type | Shaft Hub |
| Material | Sintered Carbon Steel |
| Flange Length | 15 mm |
| Flange Diameter | 3.25 in |
| Hub Dia. | 48 mm |
| Bore Type | Finished with Keyway |
| Set Screw Size | M8x1.25 |
| O.D. | 83 mm |
| Compatible Bore Size [Max] | 1 1/4 in, 31 mm |
| Weight | 1.4 LB |
| EAN or UPC | 698672645126 |

