description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Compatible Bore Size [Max] | 1 1/4 in |
| Hub Length | 29/64 in |
| Hub Type | Shaft Hub |
| Hub Dia. | 1 7/8 in |
| Bore Dia. | 7/8 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Angular Misalignment [Max] | 1° |
| Flange Diameter | 3.25 in |
| Keyseat | 3/16 in x 3/32 in |
| Compatible Bore Size [Min] | 1/2 in |
| Size | 5 |
| O.D. | 3 1/4 in |
| Material | Sintered Carbon Steel |
| RPM [Max] | 7600 rpm |
| Length Through Bore | 1 11/32 in |
| Bore Type | Finished with Keyway |
| Flange Length | 19/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Weight | 1.5 LB |
| EAN or UPC | 698672640053 |

