description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Compatible Bore Size [Max] | 1 7/8 in |
| Material | High Strength Cast Iron |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Dia. | 1 1/4 in |
| Compatible Bore Size [Min] | 5/8 in |
| Flange Diameter | 4 in |
| Bore Type | Finished with Keyway |
| RPM [Max] | 6000 rpm |
| Keyseat | 1/4 in x 1/8 in |
| Hub Dia. | 2 1/2 in |
| Flange Length | 3/4 in |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 1 5/16 in |
| Hub Type | Shaft Hub |
| Size | 6 |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 9/16 in |
| Angular Misalignment [Max] | 1° |
| O.D. | 4 in |
| Weight | 1.2 LB |
| EAN or UPC | 698672620260 |

