description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Size | 6 |
| Hub Type | Shaft Hub |
| O.D. | 4 in |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | 5/16-18 UNC |
| Angular Misalignment [Max] | 1° |
| Compatible Bore Size [Max] | 1 7/8 in |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 5/8 in |
| RPM [Max] | 6000 rpm |
| Bore Dia. | 1 3/16 in |
| Hub Length | 9/16 in |
| Flange Length | 3/4 in |
| Flange Diameter | 4 in |
| Hub Dia. | 2 1/2 in |
| Keyseat | 1/4 in x 1/8 in |
| Material | High Strength Cast Iron |
| Length Through Bore | 1 5/16 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Weight | 1.3 LB |
| EAN or UPC | 698672620253 |

