description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Size | 6 |
| Hub Dia. | 2 1/2 in |
| Bore Dia. | 15/16 in |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 1 5/16 in |
| RPM [Max] | 6000 rpm |
| Compatible Bore Size [Min] | 5/8 in |
| O.D. | 4 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Diameter | 4 in |
| Bore Type | Finished with Keyway |
| Hub Length | 9/16 in |
| Angular Misalignment [Max] | 1° |
| Compatible Bore Size [Max] | 1 7/8 in |
| Keyseat | 1/4 in x 1/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Flange Length | 3/4 in |
| Material | High Strength Cast Iron |
| Hub Type | Shaft Hub |
| Weight | 1.4 LB |
| EAN or UPC | 698672620222 |

