description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Set Screw Location | Oneover K Sand 90° |
| Flange Diameter | 4 in |
| Set Screw Size | 5/16-18 UNC |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° |
| Bore Dia. | 3/4 in |
| Material | High Strength Cast Iron |
| Bore Type | Finished with Keyway |
| Size | 6 |
| Keyseat | 3/16 in x 3/32 in |
| Hub Length | 9/16 in |
| O.D. | 4 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Length | 3/4 in |
| RPM [Max] | 6000 rpm |
| Compatible Bore Size [Max] | 1 7/8 in |
| Hub Dia. | 2 1/2 in |
| Compatible Bore Size [Min] | 5/8 in |
| Length Through Bore | 1 5/16 in |
| Weight | 1.5 LB |
| EAN or UPC | 698672620208 |

