description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Bore Dia. | 5/8 in |
| Set Screw Size | 5/16-18 UNC |
| Angular Misalignment [Max] | 1° |
| Compatible Bore Size [Min] | 5/8 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Max] | 1 7/8 in |
| Hub Length | 9/16 in |
| O.D. | 4 in |
| Length Through Bore | 1 5/16 in |
| Bore Type | Finished with Keyway |
| Flange Diameter | 4 in |
| Flange Length | 3/4 in |
| Set Screw Location | Oneover K Sand 90° |
| Hub Dia. | 2 1/2 in |
| Keyseat | 3/16 in x 3/32 in |
| Hub Type | Shaft Hub |
| Size | 6 |
| Bore Size Tolerance | +.0005 to +.0015 in |
| RPM [Max] | 6000 rpm |
| Weight | 1.5 LB |
| EAN or UPC | 698672620192 |

