description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 6000 rpm |
| Length Through Bore | 1 5/8 in |
| Hub Dia. | 2 1/2 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Keyseat | 1/4 in x 1/8 in |
| Compatible Bore Size [Min] | 5/8 in |
| Flange Diameter | 4 in |
| Hub Type | Shaft Hub |
| Flange Length | 25/32 in |
| Bore Type | Finished with Keyway |
| Size | 6 |
| Material | High Strength Cast Iron |
| Bore Dia. | 1 1/8 in |
| Hub Length | 17/32 in |
| O.D. | 4 in |
| Set Screw Location | Oneover K Sand 90° |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Set Screw Size | 5/16-18 UNC |
| Compatible Bore Size [Max] | 1 7/8 in |
| Weight | 2.6 LB |
| EAN or UPC | 698672640190 |

