description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Length | 17/32 in |
| Flange Diameter | 4 in |
| RPM [Max] | 6000 rpm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Length Through Bore | 1 5/8 in |
| Keyseat | 3/8 in x 3/16 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Material | High Strength Cast Iron |
| Bore Dia. | 1 7/16 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Hub Dia. | 2 1/2 in |
| Bore Type | Finished with Keyway |
| Flange Length | 25/32 in |
| Size | 6 |
| O.D. | 4 in |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 5/8 in |
| Hub Type | Shaft Hub |
| Set Screw Size | 5/16-18 UNC |
| Weight | 2.3 LB |
| EAN or UPC | 698672640244 |

