description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Dia. | 64 mm |
| Flange Length | 20 mm |
| Flange Diameter | 4 in |
| Hub Type | Shaft Hub |
| Set Screw Size | M8x1.25 |
| Keyseat | 8 mm x 3.3 mm |
| Material | High Strength Cast Iron |
| Set Screw Location | Oneover K Sand 90° |
| Size | 6 |
| Hub Length | 13 mm |
| Bore Dia. | 24 mm |
| RPM [Max] | 6000 rpm |
| Bore Size Tolerance | +.020 to +.041 mm |
| O.D. | 102 mm |
| Compatible Bore Size [Min] | 5/8 in, 16 mm |
| Bore Type | Finished with Keyway |
| Length Through Bore | 41 mm |
| Compatible Bore Size [Max] | 1 7/8 in, 47 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Weight | 2.7 LB |
| EAN or UPC | 698672027830 |

