description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Set Screw Size | M8x1.25 |
| Length Through Bore | 41 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 28 mm |
| Compatible Bore Size [Max] | 1 7/8 in, 47 mm |
| Compatible Bore Size [Min] | 5/8 in, 16 mm |
| RPM [Max] | 6000 rpm |
| Bore Type | Finished with Keyway |
| Flange Length | 20 mm |
| Hub Type | Shaft Hub |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 13 mm |
| Size | 6 |
| Hub Dia. | 64 mm |
| O.D. | 102 mm |
| Flange Diameter | 4 in |
| Material | High Strength Cast Iron |
| Keyseat | 8 mm x 3.3 mm |
| Weight | 2.6 LB |
| EAN or UPC | 698672645232 |

