description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Dia. | 2 1/2 in |
| RPM [Max] | 6000 rpm |
| Material | High Strength Cast Iron |
| Hub Type | Shaft Hub |
| Length Through Bore | 1 5/8 in |
| Hub Length | 17/32 in |
| Compatible Bore Size [Min] | 5/8 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Keyseat | 3/16 in x 3/32 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Size | 6 |
| Set Screw Size | 5/16-18 UNC |
| Flange Length | 25/32 in |
| Bore Type | Finished with Keyway |
| O.D. | 4 in |
| Bore Dia. | 3/4 in |
| Flange Diameter | 4 in |
| Weight | 2.8 LB |
| EAN or UPC | 698672640145 |

