Skip to content Skip to navigation menu
TB Woods6SC35

6SC35

6SC35 SF FLANGE
Item #111390428
TB Woods6SC35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For over 50 years, TB Wood’s has led the coupling industry with the original TB Wood’s Sure-Flex design and we haven’t stopped innovating since. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. As a result, these couplings provide clean, dependable, and quiet performance for a variety of applications.

applications

  • Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Size 6
Hub Length 19/32 in
Angular Misalignment [Max] 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves
Compatible Bore Size [Min] 5/8 in
Material High Strength Cast Iron
Flange Diameter 4 in
Length Through Bore 1 5/8 in
Hub Type Spacer Flange
Flange Length 23/32 in
O.D. 4 in
Hub Dia. 2 1/2 in
RPM [Max] 6000 rpm
Compatible Bore Size [Max] 1 7/8 in
Weight 2.1 LB
EAN or UPC 698672670067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison