description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Set Screw Size | 5/16-18 UNC |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| RPM [Max] | 6000 rpm |
| Bore Dia. | 5/8 in |
| Hub Dia. | 2 1/2 in |
| Hub Type | Shaft Hub |
| Flange Diameter | 4 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Flange Length | 25/32 in |
| Material | High Strength Cast Iron |
| O.D. | 4 in |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 5/8 in |
| Length Through Bore | 1 5/8 in |
| Size | 6 |
| Hub Length | 17/32 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Type | Finished Bore |
| Weight | 2.9 LB |
| EAN or UPC | 698672640138 |

