description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Hub Dia. | 2 13/16 in |
| Flange Diameter | 4.625 in |
| Flange Length | 11/16 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Hub Type | Shaft Hub |
| Material | High Strength Cast Iron |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 5/8 in |
| O.D. | 4 5/8 in |
| RPM [Max] | 5250 rpm |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Length | 1 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Size | 7 |
| Set Screw Location | Oneover K Sand 90° |
| Keyseat | 1/4 in x 1/8 in |
| Length Through Bore | 1 27/32 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Dia. | 1 in |
| Weight | 3.7 LB |
| EAN or UPC | 698672640343 |

