description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Flange Length | 11/16 in |
| Material | High Strength Cast Iron |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Set Screw Location | Oneover K Sand 90° |
| Hub Dia. | 2 13/16 in |
| Bore Dia. | 1 1/4 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Diameter | 4.625 in |
| Bore Type | Finished with Keyway |
| Size | 7 |
| Hub Type | Shaft Hub |
| Keyseat | 1/4 in x 1/8 in |
| Compatible Bore Size [Min] | 5/8 in |
| Hub Length | 1 in |
| Set Screw Size | 5/16-18 UNC |
| O.D. | 4 5/8 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| RPM [Max] | 5250 rpm |
| Length Through Bore | 1 27/32 in |
| Weight | 3.5 LB |
| EAN or UPC | 698672640381 |

