description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 5250 rpm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Set Screw Size | 5/16-18 UNC |
| Compatible Bore Size [Max] | 1 7/8 in |
| Compatible Bore Size [Min] | 5/8 in |
| Flange Diameter | 4.625 in |
| Length Through Bore | 1 27/32 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Type | Finished with Keyway |
| Keyseat | 5/16 in x 5/32 in |
| O.D. | 4 5/8 in |
| Flange Length | 11/16 in |
| Bore Dia. | 1 5/16 in |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 1 in |
| Hub Type | Shaft Hub |
| Material | High Strength Cast Iron |
| Hub Dia. | 2 13/16 in |
| Size | 7 |
| Weight | 3.4 LB |
| EAN or UPC | 698672640398 |

