description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Bore Dia. | 1 7/8 in |
| Material | High Strength Cast Iron |
| Size | 7 |
| Set Screw Size | 5/16-18 UNC |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Type | Finished with Keyway |
| Flange Diameter | 4.625 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| O.D. | 4 5/8 in |
| Hub Type | Shaft Hub |
| RPM [Max] | 5250 rpm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 1 in |
| Length Through Bore | 1 27/32 in |
| Compatible Bore Size [Min] | 5/8 in |
| Flange Length | 11/16 in |
| Keyseat | 1/2 in x 1/8 in |
| Hub Dia. | 2 13/16 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Weight | 2.7 LB |
| EAN or UPC | 698672640442 |

