description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Dia. | 71 mm |
| RPM [Max] | 5250 rpm |
| Flange Diameter | 4.625 in |
| Bore Dia. | 19 mm |
| Keyseat | 6 mm x 2.8 mm |
| Compatible Bore Size [Min] | 5/8 in, 16 mm |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Max] | 1 7/8 in, 47 mm |
| Flange Length | 20 mm |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Size | 7 |
| Material | High Strength Cast Iron |
| Hub Type | Shaft Hub |
| O.D. | 117 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Hub Length | 17 mm |
| Length Through Bore | 47 mm |
| Set Screw Size | M8x1.25 |
| Weight | 3.7 LB |
| EAN or UPC | 698672154291 |

