description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Material | High Strength Cast Iron |
| Compatible Bore Size [Max] | 1 7/8 in, 47 mm |
| Hub Type | Shaft Hub |
| Hub Dia. | 71 mm |
| Keyseat | 8 mm x 3.3 mm |
| Flange Diameter | 4.625 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Hub Length | 17 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| O.D. | 117 mm |
| Size | 7 |
| Set Screw Location | Oneover K Sand 90° |
| Bore Type | Finished with Keyway |
| RPM [Max] | 5250 rpm |
| Length Through Bore | 47 mm |
| Bore Dia. | 28 mm |
| Compatible Bore Size [Min] | 5/8 in, 16 mm |
| Flange Length | 20 mm |
| Set Screw Size | M8x1.25 |
| Weight | 3.9 LB |
| EAN or UPC | 698672645324 |

