description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 42 mm |
| Hub Dia. | 71 mm |
| Compatible Bore Size [Max] | 1 7/8 in, 47 mm |
| O.D. | 117 mm |
| RPM [Max] | 5250 rpm |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 5/8 in, 16 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| Hub Length | 17 mm |
| Flange Diameter | 4.625 in |
| Keyseat | 12 mm x 3.3 mm |
| Size | 7 |
| Set Screw Size | M8x1.25 |
| Bore Type | Finished with Keyway |
| Length Through Bore | 47 mm |
| Material | High Strength Cast Iron |
| Flange Length | 20 mm |
| Weight | 3.0 LB |
| EAN or UPC | 698672645355 |

