description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 1 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Length | 11/16 in |
| Size | 7 |
| Hub Type | Shaft Hub |
| Hub Dia. | 2 13/16 in |
| Bore Type | Finished with Keyway |
| Set Screw Size | 5/16-18 UNC |
| Flange Diameter | 4.625 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 7/8 in |
| RPM [Max] | 5250 rpm |
| Keyseat | 3/16 in x 3/32 in |
| Material | High Strength Cast Iron |
| Length Through Bore | 1 27/32 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Compatible Bore Size [Min] | 5/8 in |
| O.D. | 4 5/8 in |
| Weight | 3.8 LB |
| EAN or UPC | 698672640329 |

