description
- For over 50 years, TB Wood’s has led the coupling industry with the original TB Wood’s Sure-Flex design and we haven’t stopped innovating since. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. As a result, these couplings provide clean, dependable, and quiet performance for a variety of applications.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| RPM [Max] | 5250 rpm |
| O.D. | 4 5/8 in |
| Hub Length | 15/32 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Max] | 1 7/8 in |
| Material | High Strength Cast Iron |
| Hub Type | Spacer Flange |
| Compatible Bore Size [Min] | 5/8 in |
| Flange Diameter | 4.625 in |
| Flange Length | 25/32 in |
| Length Through Bore | 1 5/8 in |
| Hub Dia. | 2 13/16 in |
| Size | 7 |
| Weight | 2.52 LB |
| EAN or UPC | 698672670098 |

