description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Length Through Bore | 1 27/32 in |
| Flange Length | 11/16 in |
| Set Screw Location | Oneover K Sand 90° |
| RPM [Max] | 5250 rpm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Diameter | 4.625 in |
| Hub Type | Shaft Hub |
| Size | 7 |
| Compatible Bore Size [Min] | 5/8 in |
| Bore Type | Finished Bore |
| Set Screw Size | 5/16-18 UNC |
| Hub Length | 1 in |
| Hub Dia. | 2 13/16 in |
| O.D. | 4 5/8 in |
| Material | High Strength Cast Iron |
| Bore Dia. | 5/8 in |
| Compatible Bore Size [Max] | 1 7/8 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Weight | 3.9 LB |
| EAN or UPC | 698672640305 |

