description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Length Through Bore | 2 3/32 in |
| O.D. | 5 9/20 in |
| Flange Length | 29/32 in |
| Bore Type | Finished with Keyway |
| Hub Dia. | 3 1/4 in |
| Compatible Bore Size [Min] | 7/16 in |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| RPM [Max] | 4500 rpm |
| Compatible Bore Size [Max] | 2 3/8 in |
| Size | 8 |
| Hub Type | Shaft Hub |
| Flange Diameter | 5.45 in |
| Keyseat | 1/4 in x 1/8 in |
| Material | High Strength Cast Iron |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Dia. | 1 3/16 in |
| Set Screw Size | 3/8-16 UNC |
| Hub Length | 3/4 in |
| Weight | 5.4 LB |
| EAN or UPC | 698672640503 |

