description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Material | High Strength Cast Iron |
| Hub Length | 3/4 in |
| Set Screw Size | 3/8-16 UNC |
| Compatible Bore Size [Min] | 7/16 in |
| RPM [Max] | 4500 rpm |
| Compatible Bore Size [Max] | 2 3/8 in |
| Flange Diameter | 5.45 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 15/16 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Flange Length | 29/32 in |
| O.D. | 5 9/20 in |
| Keyseat | 1/4 in x 1/8 in |
| Bore Type | Finished with Keyway |
| Set Screw Location | Oneover K Sand 90° |
| Length Through Bore | 2 3/32 in |
| Hub Dia. | 3 1/4 in |
| Size | 8 |
| Hub Type | Shaft Hub |
| Weight | 5.7 LB |
| EAN or UPC | 698672640473 |

